£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
Product Documents
The EASYMIG 150 is a semi-automatic machine that combines MIG/MAG, cored wire and MMA welding processes. Thanks to its user-friendly interface, the voltage and wire speed settings are made easier.
Ultra-light, it is easy to carry around. The EASYMIG 150 is recommended for welding steel, stainless steel and aluminium. Ideal for use in Maintenance Departments, Agricultural repair / fabrication, Automotive Repair & General Fabrication.
Features include:
• Easy to adjust - Simply use the voltage (15-21V) and wire feed speed (3-10 m/min) knobs to adjust your welding parameters. There is even a chart on the machine which helps out with what should go where depending on the thickness of material you're welding!
• Low current consumption - suitable for use on a 13A household power supply.
• Gas & No Gas.
• Euro Connection - EasyMIG 150 offers a Trafiemet MB15 Type euro connecting torch which makes for easy serviceability and replacement of the torch.
• Wire reel capacity 100mm/1Kg and 200mm/5Kg.
• simplified display: 2 colour LED to display, thermal protection, power up.
• Multi Process: The EasyMIG range offers MIG, MAG, MMA & Scratch TIG process'
Attribute | Value |
---|---|
Brand | Gys |
Connector Type | Euro Connector |
Dimensions | 400 x 200 x 330mm |
Duty Cycle | 15% @ 140A / 40°C |
EAN | 3154020318830 |
ECLASS Code | 21089107 |
Includes | 150A x 2.2m MigTorch 1.6m Electrode Holder 1.6m Work Return |
Ingress Protection Rating (IP Rating) | IP21 |
Input Voltage | 230V |
Mains Fuse | 16A |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 31883 |
Reel Size | 100mm / 1kg, 200mm / 5kgkg |
UNSPSC Code | 23271408 |
Weight | 9.6kg |
Welding Current Range | 20 to 120A |
Wire Feeder | 2 Roller Drive System |
Wire Sizes | 0.6 to 0.9mm |