£1999.00
Ex VAT
£2398.80
Inc VAT
Product Details
Product Specification
An industrial grade unit, the HG4500 MIG Inverter Welder is ideal for heavy-duty and demanding welding environments.
Features and Benefits
• Separate mounted wire feeder for convenience
• Easy to operate digital display control panel
• An array of power output settings for versatile working
• 2-Year manufacturers' warranty
Attribute | Value |
---|---|
Brand | SIP |
Duty Cycle | 350A @ 60% |
EAN | 5012713057764 |
ECLASS Code | 21089107 |
Ingress Protection Rating (IP Rating) | IP21S |
Input Voltage | 400V |
MFR Part No. | 05776 |
Reel Size | 5-15kg |
UNSPSC Code | 23271408 |
Weight | 60.70kg |
Welding Current Range | 40 to 350A |
Wire Feeder | 4 Roller Drive System |
Wire Sizes | 0.8 to 1.6mm |