£589.00
Ex VAT
£706.80
Inc VAT
Product Details
Product Specification
Product Documents
Microprocessor controlled MIG-MAG/FLUX/BRAZING/MMA/TIG DC- LIFT inverter wire welding machine.
It allows great versatility in the use of various types of materials (steel, stainless steel, aluminium) and in all possible applications, from maintenance to installation works.
The SYNERGIC adjustment of the welding parameters makes the products easy to use and grants excellent results, always, also for the less experienced operator.
Light and compact, it can be easily carried in any intervention place, both inside and outside.
Features:
• Thermostatic, overvoltage, undervoltage, motorgenerator (+/- 15%) protections
• Arc-force adjustment in MMA
Attribute | Value |
---|---|
Brand | Telwin |
Connector Type | Euro Connector |
Dimensions | 825 x 360 x 670mm |
Duty Cycle | 180A @ 20% |
ECLASS Code | 21089107 |
Ingress Protection Rating (IP Rating) | IP23 |
Input Voltage | 230V |
Manufacturer Guarantee | 1 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 816088 |
Reel Size | 15kg |
UNSPSC Code | 23271408 |
Weight | 21kg |
Welding Current Range | 20 to 220A |
Wire Feeder | 2 Roller Drive System |
Wire Sizes | 0.6 to 1.2mm |