£359.00
Ex VAT
£430.80
Inc VAT
Product Details
Product Specification
The Kennedy Panther Synergic MIG Inverter 150A is a versatile welding solution designed for easy setup and user-friendly operation. With a power rating of 230V/16A, this MIG inverter is adept at handling a variety of materials, including steel, stainless steel, and aluminum. Its flexibility makes it suitable for a wide range of applications, from routine maintenance tasks to installation works. This welding inverter is not only efficient but also adaptable. It is capable of NO GAS/Flux welding, providing added convenience for different welding scenarios. Moreover, for those requiring Mig-Mag capabilities, the inverter can be seamlessly transformed with the optional Gas Connection kit (KEN8852400K). The Kennedy Panther Synergic MIG Inverter 150A is an excellent choice for welders seeking a reliable and versatile tool that simplifies the welding process across diverse materials and applications. Its ease of use, adaptability, and optional features make it a valuable asset for both professionals and enthusiasts in the welding field.
Features and Benefits
• Capable of welding up to 6mm material
• Capable of using 0.6 - 0.9mm wires including flux cored
• Polarity reversal for GAS Mig-Mag/Brazing welding
• Compact & light
• Microprocessor controlled
• Easy to use & excellent results
• Gas / Gasless and Brazing capabilities
• Generator safe
• Thermal overload switch
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hard Wired |
Duty Cycle | 115A @ 20% 65A @ 20% |
ECLASS Code | 21089107 |
Includes | 0.6/0.9mm Rollers 2.5m Mig Torch Earth Lead |
Ingress Protection Rating (IP Rating) | IP23 |
Input Voltage | 230V |
Mains Fuse | 16AA |
MFR Part No. | Panther |
Reel Size | 5kg |
UNSPSC Code | 23271408 |
Welding Current Range | 20 to 150A |
Wire Feeder | Single Drive Roller System |
Wire Sizes | 0.6 to 0.9mm |