SKU:
TLW8808240F
MPN:
TEL-820099
£909.00
Ex VAT
£1090.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed for continuous and spot welding with electronic regulation of spotwelding time.
Thanks to optional kits this model allows also sheet tempering and riveting.
Flexibility of use with a wide range of materials such as steel, stainless steel, high strength steels and aluminium.
Attribute | Value |
---|---|
Brand | Telwin |
Connector Type | Euro Connector |
Dimensions | 800 x 450 x 655mm |
Duty Cycle | 150A @ 60% |
ECLASS Code | 21089107 |
Includes | Argon Gas Bottle Adaptor Argon Gas Regulator Refillable Bottle Cable 25mm² x 2mtr MT25 x 3mtr Torch Spacer Toledo 300A Work Clamp |
Ingress Protection Rating (IP Rating) | IP22 |
Input Voltage | 230V |
Manufacturer Guarantee | 1 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 820099 |
Reel Size | 15kg |
UNSPSC Code | 23271408 |
Weight | 55kg |
Welding Current Range | 40 to 270A |
Wire Feeder | 2 Roller Drive System |
Wire Sizes | 0.6 to 1.0mm |