£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
This cordless gas-powered plastic welder was designed to repair small and medium-sized damage that may cause a panel to be unusable. Suitable for mending bumpers, inner wings, headlamp bodies, and other similar items, this could be the next greatest thing you could add to your toolset. If you conduct ordinary garage and workshop maintenance, this is ideal for when a rapid and sturdy repair is required.
Features and Benefits
• Cordless plastic welder with piezo ignition, for welding and repairing plastic parts or components, vehicle bumpers, broken headlight fixings, cracks, fractures & deep scratches
• Kit includes: gas soldering iron, welding tips - 9mm & 12mm, precision flat 3mm screwdriver, cleaning rod, wire brush, 3 x steel mesh (10cm x 6cm), 6 x PP welding rods, 6 x PS welding rods, 6 x PE welding rods, 6 x ABS welding rods
• Suitable for the general garage & workshop when a quick & robust repair is necessary
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341924188 |
ECLASS Code | 36609090 |
MFR Part No. | 92418 |
Product Type | Portable Gas Welding Kit |
UNSPSC Code | 23271707 |