Parweld

PRO-Grip Max® MIG Welding Torches

3 Variations

Pro-Grip Max® welding torches are some of the most popular MIG welding torches available - and for good reason.
All torches are rigorously tested at each stage of production, meaning you get unparalleled reliability and value for money. The torches are specifically designed to be tough, accurate, damage resistant, and fully conformable to EN60974-7.

Features and Benefits
• The ergonomically superior Pro-Grip Max® system provides class-leading user comfort
• Integrated soft grips ensure the handle always remains in place - even with minimal grip pressure
• Designed for balance, lightness and strength, with much improved wire feeding performance
• Screwless design for ultra-rapid servicing
• Fitted with front end Spares & Liner
• 60% Duty Cycle mixed gas

Typical Uses
• 150A - Ideal for light fabrication and auto body repair. Suitable for most modern MIG sets
• 250A - Ideal for light to medium fabrication, e.g gates and railings. Suitable for most modern MIG sets
• 350A - Ideal for medium to heavy fabrication, e.g structural steel work & bucket repair

Notes
• 150A - 0.6-1.0mm wire size
• 250A - 0.8-1.0mm wire size
• 350A - 0.8-1.2mm wire size