£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
A range of nozzles used in the welding of mild steel using the oxy/acetylene
process and lightweight torch and Welding Mixer available in sizes 1-18.
(Plate thickness refers to mild steel).
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21089103 |
Fuel Type | Oxygen/Acetylene |
Material | Tellurium Copper |
MFR Part No. | CCLW18 |
Nozzle Size | No.18 |
Nozzle Type | Lightweight Swaged Nozzle-Welding/Heating |
Plate Thickness | 5.0-6.5mm |
Product Type | Welding Nozzle |
Suitable for use with | Type 5,4,3 Style Cutting Attachments with a Suitable Welding Mixer |
UNSPSC Code | 23271711 |