£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
HRB100 Thermal Insulation / Stress Relief Welding Blanket
The HRB100 blanket is designed for use in thermal insulation and stress relief. It will withstand temperatures up to 500ºC.
• Controlled cooling blanket
• Heat retention blanket
• Pipewrap to slow the cooling rate and prevent cracking
• Thermal insulation
• Stress relief
• Textured FORTAGLAS™ "E" Glass fabric with weave-locked finish
• Temperatures up to 500ºC
Attribute | Value |
---|---|
Brand | Tusker |
ECLASS Code | 21080901 |
Height | 2m |
Material | Textured FORTAGLAS™ |
Material Weight | 1160g/m² |
MFR Part No. | HRB100/2*2 |
UNSPSC Code | 23271718 |
Width | 2m |
Withstand Temperatures up to | 500°C |