£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
LWB250 Light Weight Welding Blanket - Green
LWB250 is a lightweight, flexible material with a green finish. Protects from glare and sparks and has a Class 1 rating is BS EN 476-7. Designed for use in light-duty welding or grinding applications.
• Light splatter
• Economical
• Low irritant
• Filament FORTAGLAS™ "E" Glass fabric with a special green finish to reduce in incidence of glare
• Flexible with a close, double plain weave
• EN532 limited flame spread
Attribute | Value |
---|---|
Brand | Tusker |
ECLASS Code | 21080901 |
Height | 2m |
Material | Filament FORTAGLAS™ |
Material Weight | 560g/m² |
MFR Part No. | LWB250/2*2 |
UNSPSC Code | 23271718 |
Width | 2m |