Weldstop WBN20 Heavy Duty Welding Blanket
Weldstop WBN20 is a heavy duty asbestos-free, woven glass fibre welding blanket containing molten metal with a high degree of flexibility, the WBN11 welding blanket conforms to BS EN 476-8 and has a 2 hour fire rating. Dependant on application it can be used with air gap or ceramic filler to avert heat transference
• Abrasion resistant
• Asbestos free
• Flexible
• Tear resistant
• Can be bound to seal edges
• FORTAGLAS™ fabric with highly flexible Weldstop™ finish, giving low dust emission characteristics
• Enhanced with mineral salts and vermiculite to increase performance
• Silicon coating to suppress irritant dusts and enhances performance
• Designed as a horizontal weld stop
• Will hold 70g of molten metal at 1450ºC
• BS EN 476-8