£2639.00
Ex VAT
£3166.80
Inc VAT
Product Details
Product Specification
Product Documents
A portable, lightweight and easy to move dust and fume extractor that comes complete with an extraction arm.
Features and Benefits
• The arm is already fitted to the unit enabling a fast and easy setup
• The disposable nanofiber filter offers longer filter life, as well as higher efficiency than previous versions of the FilterCart
• Recommended for a larger working range
Notes
• Filter efficiency F9 (EN779), MERV 14 (ASHRAE 52.2) FilterCart Advanced Filter efficiency MERV 11 (FilterCart Original)
Attribute | Value |
---|---|
Airflow | 1050m³/h |
Brand | Nederman |
Extraction Hose Diameter | 160mm |
Extractor Arm Length | 3m |
Fan Moter Power Output | 0.75kW |
Features | Long lasting, disposable nanofiber filter with large filter surface of 30 m2 (323 ft2) |
Filter Type | Cartridge |
Frequency | 50Hz |
Ingress Protection Rating (IP Rating) | IP42 |
MFR Part No. | 12635545 |
Noise Level | 73dBA |
Phase | Single Phase |
Standards Met | Filter class: F9 (EN779), MERV 14 (ASHRAE 52.2) |
UNSPSC Code | 23270000 |
Voltage | 110V |
Weight | 73kg |