£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
Product Documents
PVC curtains for suspension from curtain poles. Standard sized curtains with snap-fasteners on both sides for joining to obtain total desired width.
Supplied with reinforced holes in the upper edge and steel suspension rings.
All standard curtains are made of pliable, self-extinguishing PVC material with flash point 320° - 390°C.
EN1598 for welding (fulfilling requirements
on transmittance, reflectance, UV-stability
and resistance to ignition).
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Amber |
EAN | 5036140326125 |
ECLASS Code | 21080901 |
Height | 1800mm |
MFR Part No. | HIV313X18 |
Product Material | Hi Vis PVC |
Product Type | Welding Curtain |
Standards Met | Flame retardant to test method: BS5438, test 2A and 2B In accordance with BS EN150.25980.2014 |
UNSPSC Code | 23271718 |
Width | 1300mm |