£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
Product Documents
A highly versatile, portable welding shelter made from 100% Terylene fabric with PVC flame retardant coating. Size is 2 x 2 x 2m. Includes frame.
Please note: this product is not rated to EN ISO 25980:2014 (protection from Hazardous radiant emissions) If protection to this standard is required this product can be used in combination with a suitable welding curtain or screen.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Opaque |
ECLASS Code | 21080901 |
Height | 2,000mm |
MFR Part No. | 1475 |
Product Material | 100% Terylene |
Product Type | Elephant Tents |
UNSPSC Code | 23271718 |
Width | 2000mm |