£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
This dark green vinyl Welding Curtain from SIP® is designed to surround welding workstations and protects against welding glare and sparks.
Features and Benefits
• Large sizing provides ample protection
• Heavy-duty material suitable for all levels of welding application
• Robust eyelets allow for secure and easy hanging
Attribute | Value |
---|---|
Brand | SIP |
Colour | Dark Green |
EAN | 5012713041671 |
ECLASS Code | 21080901 |
Height | 1830mm |
MFR Part No. | 04167A |
Product Material | Vinyl |
Product Type | Welding Curtain and Frame |
UNSPSC Code | 23271718 |
Width | 1830mm |