£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
This dark green vinyl Welding Curtain from SIP® is designed to surround welding workstations and protects against welding glare and sparks.
Features and Benefits
• Large sizing provides ample protection
• Heavy-duty material suitable for all levels of welding application
• Robust eyelets allow for secure and easy hanging
Attribute | Value |
---|---|
Brand | SIP |
Colour | Dark Green |
EAN | 5012713041664 |
ECLASS Code | 21080901 |
Height | 1830mm |
MFR Part No. | 04166 |
Product Material | Vinyl |
Product Type | Welding Curtain |
UNSPSC Code | 23271718 |
Width | 1830mm |