£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
Product Documents
The Tusker® EasyShield portable welding bay combines convenience, versatility, and durability. Ideal for professionals and DIY enthusiasts, it offers a 6ft x 6ft workspace with protective curtains, castors for mobility, and a foldable design for compact storage. Enhance safety, focus, and efficiency with this cost-effective, UK-made solution.
Features and Benefits
• Portable and easy on-the-go welding, ensuring flexibility in project locations
• Folds away for compact storage saving valuable space when not in use
• Adaptable to diverse welding projects, providing a dedicated and functional work area
• Protective curtains contain sparks to ensure a safe work environment
• Highly mobile for flexibility when relocating to different work areas
• Helps to tailor the welding space to specific needs, accommodating different welding conditions
• Durable Construction guarantees longevity and resilience, with a robust 19mm zinc-coated steel frame
• Available with green canvas curtains (TKR8850004E) and hi-vis PVC amber curtains (TKR8850003D) to suit all requirements
Typical Applications
• Professional welding applications
• DIY welding applications
Standards
• EN 25980
Attribute | Value |
---|---|
Brand | Tusker |
Colour | Green |
ECLASS Code | 21080901 |
MFR Part No. | EASYSHIELD/HDCAN |
Product Material | Canvas |
Product Type | Welding Curtain and Frame |
UNSPSC Code | 23271718 |