£519.00
Ex VAT
£622.80
Inc VAT
Product Details
Product Specification
Hinged Heavy Duty Welding Screen With PVC Curtains And Castors
The HDHE hinged welding screen is constructed from 35mm box section steel which is powder coated, making it a heavy duty solution. The 1 metre hinged arms create a mini-welding bay. Castors can be added for extra mobility. Our hinged welding screen comes with a choice of welding PVC materials or PVC strip curtain.
Supplied with Safearc Bronze SA2 PVC curtain
Reinforced for extra strength and tear resistance Safearc Bronze Welding Curtain is a translucent flame retardant, dark bronze PVC curtain recommended for all welding applications where a small amount of visibility is required.
• Heavy duty but portable welding screen solution
• Creates a mini welding bay
• Hinged extension and pivoting arms
• Powder coated steel
• Flame retardant
• Conforms to EN1598
• Flow drilled connection points for ease of assembly
• Castors can be added for additional mobility
Screen Specifications -
• In accordance with BS EN150.25980.2014
• Flame retardant to test method: BS5438, test 2A and 2B
• Bronze, translucent reinforced PVC
• Cold crack -6ºC
• Burst strength 825MIN
• Breaking load (N/5cm) L340 MIN
T 220 MIN
• Tongue tear L130 MIN
T 220 MIN
• Resistance to flex cracking (cycles) 250,000 MIN
• Storage conditions -5ºC to +25ºC room temp
• Cleaning - Wash in mild detergent
IMAGE FOR ILLUSTRATION ONLY
Attribute | Value |
---|---|
Brand | Tusker |
ECLASS Code | 21080901 |
Height | 1.9mm |
MFR Part No. | HDHE/1.9/2M |
Product Type | Welding Curtain and Frame |
UNSPSC Code | 23271718 |