£289.00
Ex VAT
£346.80
Inc VAT
Product Details
Product Specification
Neogard Neo400 Heavy Duty Welding And Grinding Curtain
A heavy duty neoprene coated fibreglass material suitable as a heavy duty welding / grinding screen. NEO400 is an extremely effective smoke screen and laser curtain. Recommended for applications where no visibility is required, its matt finish eliminates glare. Curtains are eyeleted on one edge as standard. Eyelets can be inserted all round if required. Neogard 400 when used in double thickness can also be used as an acoustic screen as it can reduce sound by up to 10 decibels
• Non combustible
• Low thermal conductivity
• Non-flammable
• Resistant to oxidation and weathering
• Resistant to flex cracking and abrasion
• Low level of permeability gases
• Resistant to oil, solvent
• Suitable for continuous use at temperatures up to 150ºC
• BS476 Part 7, surface spread of flame, certification to "Class 1" pass
• BS476-20,21,22,23 & 24
• Fire test of smoke curtains in accordance with NT Fire 005 (ISO 834): complies with fire class F60.
• 850 g nominal
NB
• Avoid contact with hydrofluoric acids, strong alkali and live stream
•Neoprene rubber will deteriorate at temperatures above 107ºC, but can be used in excess of this figure for limited
Attribute | Value |
---|---|
Brand | Tusker |
ECLASS Code | 21080901 |
MFR Part No. | NEO400/2*2 |
Product Material | Neoprene Coated Fibreglass |
Product Type | Welding Curtain |
Standards Met | BS476-20,21,22,23 & 24 BS476 Part 7,surface spread of flame, certification to "Class 1" Fire test of smoke curtains in accordance with NT Fire 005 (ISO 834): complies with fire class F60 |
UNSPSC Code | 23271718 |