£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
Series RF Economy Welding Screen With PVC Curtain
The RF Series Economy Welding Screens are a practical, light weight and easy to assemble portable frame system. Manufactured from galvanised steel with a specially formed 19mm box section to give extra strength. Suitable for use with Tusker curtains which fit over the uprights. All screens can be extended by links.
Supplied with Safearc Bronze SA2 PVC curtain
Reinforced for extra strength and tear resistance Safearc Bronze Welding Curtain is a translucent flame retardant, dark bronze PVC curtain recommended for all welding applications where a small amount of visibility is required.
• Safety mobile screen
• Option to extend frame by links for booth forming
• Economical
Screen Specifications -
• In accordance with BS EN150.25980.2014
• Flame retardant to test method: BS5438, test 2A and 2B
• Bronze, translucent reinforced PVC
• Cold crack -6ºC
• Burst strength 825MIN
• Breaking load (N/5cm) L340 MIN
T 220 MIN
• Tongue tear L130 MIN
T 220 MIN
• Resistance to flex cracking (cycles) 250,000 MIN
• Storage conditions -5ºC to +25ºC room temp
• Cleaning - Wash in mild detergent
IMAGE FOR ILLUSTRATION ONLY
Attribute | Value |
---|---|
Brand | Tusker |
ECLASS Code | 21080901 |
Height | 1.83mm |
MFR Part No. | RF168/PVC |
Product Type | Welding Curtain / Screen |
UNSPSC Code | 23271718 |