£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from steel, these welding curtain frames provide the basis for which you can affix your welding curtain. Available in either 6'0" x 6'0" or 8" x 6" depending on your requirements, when used in conjunction with SWP welding curtains (sold separately), they provide efficient protection against heat and flames when welding.
Features and Benefits
• Manufactured from durable steel to ensure product longevity
• Available in two sizes to allow you to choose the product that best suits your needs
Typical Applications
• Ideal for hanging flame retardant material sheets from in order to protect yourself and others whilst welding at high temperatures
Notes
• Self assembly required
Attribute | Value |
---|---|
Brand | SWP |
Colour | Black |
ECLASS Code | 21080901 |
Height | 1800mm |
MFR Part No. | 1472 |
Product Material | Steel |
Product Type | Welding Curtain Frame Only |
Standards Met | EN 25980 |
UNSPSC Code | 23271718 |
Width | 1800mm |