£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
The flame retardant PVC curtains deliver protection against fire when welding. Available in two colours and sizes, they are the cost effective and simple way to ensure the safety of yourself, other personnel and your surroundings. For use with a welding curtain frame (sold separately).
Features and Benefits
• Manufactured from PVC for product durability and resilience
• Available in varying sizes and colours to suit your needs
• Simple yet effective way of protecting yourself and others when welding
Typical Applications
• Welding
Standards
• Conform to EN1598
Notes
• Images are for illustration purposes only, some products may appear darker than the images
Attribute | Value |
---|---|
Brand | SWP |
Colour | Orange |
ECLASS Code | 21080901 |
Height | 1800mm |
MFR Part No. | 1462 |
Product Material | PVC |
Product Type | Welding Curtain |
Standards Met | EN1598 |
UNSPSC Code | 23271718 |
Width | 1800mm |