£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
WCUSH Welding Cushion
The WCUSH Welding Cushion is manufactured using high quality premium leather on one side and our GEM+ aluminised material on the other side, giving protection from radiant heat. The cushion is filled with fire retardant memory foam.
• Welding cushion designed for comfort
• Protects from hot machinery and radiant heat
• Manufactured from quality split leather and aluminised material
• With carry handle
Tusker leather:
BS EN ISO.11611.2007 Protective clothing for use in welding and allied processes.
Section 6.1 Flame spread
Section 4.1.2 Tensile strength
Section 4.1.3 Tear strength
Section 4.3.3 Dimensional change
Section 4.3.2 Thickness
Section 4.3.1 Fat content
EN407: 2004 Burning behaviour and heat transfer testing.
Contact heat - Level 1
Convective heat - Level 3
Small splash - Level 4
BS EN420: 2003.A1. 2009
Section 4.4.2 pH Value
Section 6.1.1 Detection on of soluble chromate
Gem+ Aluminised material:
Conforms to BS EN702 Class 1 (contact heat)
BS ENISO.6942.2002 Class 4 (radiant heat)
BS ENISO.15025.2002 Neg (flame)
BS EN348 Class 4 (small splashes molten metal)
BS ENISO.9185.2007 Class 2 (large quantities molten metal)
BS EN388 Class 1 (abrasion resistance)
BS EN388 Class 2 (tear resistance)
High quality protective material, made of flame retardant rayon fabric.
Weight 400g/m² Thickness 0.85mm nominal.
Attribute | Value |
---|---|
Brand | Tusker |
ECLASS Code | 21089290 |
Height | 8cm |
Length | 50cm |
MFR Part No. | WCUSH50/50/8CM |
Product Material | GEM+ aluminised material Leather |
Product Type | Welding Cushion |
UNSPSC Code | 23271700 |
Width | 50cm |