£93.99
Ex VAT
£112.79
Inc VAT
Product Details
Product Specification
Designed for welding and cutting applications, featuring a expanded metal grate inside the table frame and integrated pan to collect slag and sparks.
Built for heavy duty use this table has a solid and durable construction. Includes a ground tab for ground clamp and U hook for storing cables and a welding helmet.
Table Overview:
■ Ideal for Welding & Cutting Applications
■ Expanded Metal Grate Inside Table Frame
■ Integrated Pan for Collectin Slag & Sparks
■ Solid & Durable Construction
■ 528 x 944 x 700mm Working Area
Attribute | Value |
---|---|
Adjustable Height Range | 700mm |
Brand | SIP |
EAN | 5012713057092 |
ECLASS Code | 21080801 |
MFR Part No. | 05709 |
Table Length | 944mm |
Table Width | 528mm |
UNSPSC Code | 23271713 |
Weight | 16.3kg |