£839.00
Ex VAT
£1006.80
Inc VAT
Product Details
Product Specification
This Column Spot Welder Watercooler is designed for mounting onto the SIP® CSW25P Pneumatic Column Spot Welder, and helps to support continuously running the spot welder.
Features and Benefits
• Coolant is maintained at optimal temperature to allow for a compact coolant system
• Reservoir features a transparent water level indicator for easy monitoring
• Quick and easy to connect and use with water connectors located at the back of the cooler
• Force air cooling fan keeps the heat exchanger consistently cool for smooth running
• Supplied with a manufacturer's 2-year standard warranty
Attribute | Value |
---|---|
Brand | SIP |
Depth | 690mm |
EAN | 5012713251254 |
ECLASS Code | 36149104 |
Flow Rate | 200L/h |
For Use With | CSW25P Pneumatic Column Spot Welder |
Height | 240mm |
UNSPSC Code | 23271700 |
Voltage | 400V |
Water Capacity | 5L |
Width | 260mm |