SKU:
MUR8871651F
MPN:
1651089820
£329.00
Ex VAT
£394.80
Inc VAT
Product Details
Product Specification
A continous solid corrosion resistant chromium-nickel wire for welding of similar steels, wrought and cast steels of 23% Cr-12% Ni types. The alloy is also used for welding of buffer layers on CMn steels and welding of dissimilar joints.
When using the wire for buffer layers and dissimilar joints it is necessary to control the dilution of the weld. OK Autrod 309LSi has a good general corrosion resistance. The higher silicon content improves the welding properties, such as wetting.
Attribute | Value |
---|---|
Brand | Esab |
EAN | 7330129103126 |
ECLASS Code | 21081003 |
Material Type | Stainless Steel |
MFR Part No. | 1651089820 |
Reel Size | 15kg |
UNSPSC Code | 23271813 |
Wire Diameter | 0.8mm |