£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
AWS SG2 MIG Wire is perfect for welding mild and medium tensile steels, with impact toughness down to -20C.
Features and Benefits
• Class-leading bead profile and appearance
• Excellent feedability provides highly consistent welding performance
• Tight, stable arc with extremely low spatter
• Suitable for all gas MIG welders
• CE Certified to meet the requirements of EN1090
Attribute | Value |
---|---|
Brand | Parweld |
EAN | 5055365367201 |
ECLASS Code | 21081003 |
Material Type | Copper-Coated Mild Steel |
MFR Part No. | MW12 |
Reel Size | 15kg |
UNSPSC Code | 23271813 |
Wire Diameter | 1.2mm |