£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
AWS MIG Wire is the perfect replacement stool of BOC mild steel. It is highly suitable for welding mild and low-alloy steels, boasting class-leading efficiency.
Features and Benefits
• Class-leading bead profile and appearance
• Excellent feedability provides highly consistent welding performance
• Tight, stable arc with extremely low spatter
• No adjustments to welding parameters
• Ultimate GMAW wire, perfect for robotics and hard automation
Typical Applications
• MIG Welding
Standards
• Classification: ISO 1434146 4 M21 3SiL/G42 3 Cl 3Sil, AWS/ER70S-6
• BS2904
Attribute | Value |
---|---|
Brand | Parweld |
EAN | 5055365485738 |
ECLASS Code | 21081003 |
Material Type | Mild Steel |
MFR Part No. | MW510 |
Reel Size | 5kg |
UNSPSC Code | 23271813 |
Wire Diameter | 1.0mm |