SKU:
NOR2012406F
MPN:
63642531823
£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
25mm x 25m Aluminum Oxide Rolls
Extremely valuable for a range of sanding jobs, where effectiveness and flexibility are a must.
Features and Benefits
• Comes in a handy dispensing pack with a perforated edge, to facilitate easy cutting to the required size
• These high quality aluminium oxide rolls are ideal for a range of hand-sanding jobs where greater flexibility is required.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157620183129 |
ECLASS Code | 21011309 |
Grit | P60 |
Length | 25m |
MFR Part No. | 63642531823 |
Series | R222 |
UNSPSC Code | 31191500 |
Width | 25mm |