£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Belts which are commonly used on flat table or vertical linishing machines come in a huge range of lengths and widths, some of the more popular being listed under the belts types below. They are commonly used for tool sharpening, general deburring and 'flat surfacing'.
The most popular grit range is between 60 and 120 grit, however belts can be manufactured through the full abrasive range from 36 grit to 800 grit.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Scrim |
Brand | 3M |
EAN | 4001895441097 |
ECLASS Code | 21011309 |
Grade | Extra Fine |
Length | 533mm |
MFR Part No. | 7000068039 |
Model Number | 189165 |
Series | SC-BS |
Type | Non-Woven Rolls |
UNSPSC Code | 31191500 |
Width | 30mm |