£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
Non-woven roll for cleaning, blending and finishing applications.
Features and Benefits
• Durable
• Cost-effective
• Long-lasting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Colour | Green |
EAN | 5036140019539 |
ECLASS Code | 21011309 |
Grade | Fine |
Length | 10m |
Type | Non-Woven Rolls |
UNSPSC Code | 31191500 |
Width | 100mm |