£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
XL Timing Belts
DIN 5296
• Moderately oil-resistant.
• Temperature range -20°C up to +100°C (depending on application).
• Non-aging and ozone-resistant.
• Suitable for tropical climates.
Size designation (example)
150XL037
150 150" (381.0mm) pitch length,
XL 0.2" (5.08mm) tooth pitch,
037 3/8" (9.25mm) timing belt width.
Attribute | Value |
---|---|
Brand | Continental Contitech |
ECLASS Code | 23170204 |
UNSPSC Code | 26111802 |