£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Belt Section 17/B (SPB/17)
Moulded Cogged Raw Edge Wedge Belts
Attribute | Value |
---|---|
Belt length (inside) | 7070mm |
Belt Section | 16.3mm x 13mm |
Belt Type | Standard Drive V-Belts Wrapped |
Belt Width | 16.3mm |
Brand | Optibelt |
ECLASS Code | 23170201 |
MFR Part No. | XPB2800 |
Pitch Length | 7108mm |
Standards Met | ISO 1813:2014 |
UNSPSC Code | 26111801 |