£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
More energy-efficient because it's more flexible.
Highest power (kW) rating for longest service life.
Raw edge design resists slip, even at low drive tensions.
Maximum oil and heat resistance, static dissipating.
AX Section
BX Section
Attribute | Value |
---|---|
Belt length (inside) | 1270mm |
Belt Length (Outside) | 1320mm |
Belt Section | AX - 13mm x 8mm |
Belt Type | Raw Edge Cogged Wedged Belt |
Belt Width | 13mm |
Brand | Dunlop BTL |
EAN | 5059161145209 |
ECLASS Code | 23179090 |
MFR Part No. | AX50 |
Pitch Length | 1300mm |
Standards Met | ISO 1813:2014 |
UNSPSC Code | 26111801 |