£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Narrow Section Wrapped V-Belts
DIN 7753 and ISO 4184.
Moderately oil-resistant.
Resistant to temperatures from
-30°C to +80°C.
Electrically conductive (anti-static) to ISO 1813.
Belt Section 17/B (SPB/17)
Size: maximum width 16.3mm, height 13mm.
Attribute | Value |
---|---|
Belt length (inside) | 1320mm |
Belt Length (Outside) | 1342mm |
Belt Section | SPB - 16.3mm x 13mm |
Belt Type | Wrapped Wedge Belt |
Belt Width | 16.3mm |
Brand | Megadyne |
ECLASS Code | 23179090 |
MFR Part No. | SPB 1320 |
Standards Met | DIN 7753 ISO 1813 ISO 4184 |
UNSPSC Code | 26111801 |