£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Moulded Cog or Raw-edge V-belts have higher capacity and efficiency and they use smaller pulleys than traditional envelope (wrapped) belts. These belts have a higher coefficient of friction and are more aggressive, which makes them a very efficient belt for power transmission Unlike conventional fabric-covered V-belts, raw-edge belts have no cover. Thus, the cross-sectional area normally occupied by the cover is used for more load-carrying cord. Cogs on the inner surface of the belt increase air flow to enhance cooler running. They also increase flexibility, allowing the belt to operate with smaller pulleys.
Attribute | Value |
---|---|
Belt length (inside) | 1362mm |
Belt Length (Outside) | 1413mm |
Belt Section | SPZX - 9.7mm x 8mm |
Belt Type | Raw Edge Cogged Wedged Belt |
Belt Width | 9.7mm |
Brand | Dunlop BTL |
ECLASS Code | 23179090 |
MFR Part No. | SPZX1400 |
Pitch Length | 1400mm |
Standards Met | ISO 1813:2014 |
UNSPSC Code | 26111801 |