Nilfisk Alto

Aero 26-21 Piece Wet/Dry Cleaner and Dust Extractor 110V/230V

2 Variations

These lightweight, durable wet and dry vacuums have excellent suction, a high quality filtration system and ergonomic design. The Push & Clean filter cleaning system ensures consistent high performance during wet and dry vacuuming applications. The vacuums are easily portable and have innovative storage solutions for securing the suction hose, power cord and nozzles in multiple solutions.

Features and Benefits
• Has a washable PET fleece filter which boasts a minimum of 99.9% filtration efficiency
• Ergonomically designed, lightweight and easy to transport
• MultiFit accessory system ensures flexibility for different applications
• Exhaust air blow function

Typical Applications
• Automotive settings
• Building and construction
• Domestic settings
• Office Settings
• Workshops and factories

Specifications:
• Voltage: 110V or 230V models
• Input Power: 1250 Watt
• Power Take Off: 1800 Watt
• Vacuum: 210/21 mbar/KPA
• Working Sound Level: 64 dB(A)