Nilfisk Alto

ATTIX50 - Wet & Dry Vacuum Cleaner

2 Variations

ATTIX50
High performance combined with big container volume for high frequency cleaning. More user-friendly operation and functional design ensures better performance.
Working sound level: 59dBA.
Airflow: 3700ltr/min.
Vacuum: 250mbar.
Cable length: 7.5m.
Weight: 10kg.

AutoPower Models ("-21" Suffix)
Automatic on/off control for use with power tools - when the tool is switched on, the cleaner switches on giving you the cleaning power you need exactly when you want it.

"XtremeClean" Models ("XC" Suffix)
Start the vacuum. The filter is immediately auto-cleaned every 15 or 30 seconds while you work. All filter elements in our XtremeClean machines (except H-class models) utilise a NanoFibre fleece material with embossed ripple structure, and in combination with the powerful reversed air-pulses it prevents loss of performance. high degree of filtration (min. 99,9%) and they are washable to keep the maintenance cost at a minimum.

"Push&Clean" Models ("PC" Suffix)
With Push&Clean, to clean the filter, block the inlet fitting or the hose, and push and release the filter cleaning button. Powerful air pulses clean the filter and you are back to work in no time.

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1