£569.00
Ex VAT
£682.80
Inc VAT
Product Details
Product Specification
Product Documents
ATTIX50
High performance combined with big container volume for high frequency cleaning. More user-friendly operation and functional design ensures better performance.
Working sound level: 59dBA.
Airflow: 3700ltr/min.
Vacuum: 250mbar.
Cable length: 7.5m.
Weight: 10kg.
AutoPower Models ("-21" Suffix)
Automatic on/off control for use with power tools - when the tool is switched on, the cleaner switches on giving you the cleaning power you need exactly when you want it.
"XtremeClean" Models ("XC" Suffix)
Start the vacuum. The filter is immediately auto-cleaned every 15 or 30 seconds while you work. All filter elements in our XtremeClean machines (except H-class models) utilise a NanoFibre fleece material with embossed ripple structure, and in combination with the powerful reversed air-pulses it prevents loss of performance. high degree of filtration (min. 99,9%) and they are washable to keep the maintenance cost at a minimum.
"Push&Clean" Models ("PC" Suffix)
With Push&Clean, to clean the filter, block the inlet fitting or the hose, and push and release the filter cleaning button. Powerful air pulses clean the filter and you are back to work in no time.
Attribute | Value |
---|---|
Airflow | 3700L/min |
Brand | Nilfisk Alto |
Cable Length | 10m |
Colour | Black Blue |
Depth | 450mm |
Dry Capacity | 47L |
EAN | 4005337142818 |
ECLASS Code | 21050601 |
Height | 750mm |
Includes | Aluminium Extension Tube Chrome Curved Hand Tube Filter Element Plastic Crevice Nozzle Tool Professional Plastic Floor Nozzle Suction Hose |
MFR Part No. | 302003630 |
Model Number | Attix 50-01 PC |
Power Rating | 1200W |
Power Take-off | No |
Sound Level | 59dB |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 11kg |
Wet Capacity | 47L |
Width | 380mm |