£1799.00
Ex VAT
£2158.80
Inc VAT
Product Details
Product Specification
Product Documents
This 8" swivel metal cutting bandsaw features a cast iron bow for improved accuracy, 4 cutting speeds and a strong wheel-mounted frame. Perfect for professional workshop environments.
Features and Benefits
• Adjustable swivel vice for 0° & 45° mitre angle
• Powerful 4 Speed, 22/33/45/65 mtr/min
• 24V Control circuit
• Cast iron bow for reduced vibration and accuracy
• Limit switch to stop machine when cutting is complete
• Built in coolant system for efficient cutting and enabling prolonged saw blade life
• Wheeled design for easy relocation
Cutting Capacities:
• @ 90°: 178mm (round) / 178 x 210mm (box)
• @ 45°: 127mm (round) / 85 x 140mm (box)
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Blade Length | 2362mm |
Blade Speed | 22 - 65m/min |
Blade Width | 19mm |
Brand | SIP |
Cutting Capacity | Rectangular Cutting Capacity at 45°: 85 x 140 mm Rectangular Cutting Capacity at 90°: 178 x 210 mm Round Cutting Capacity at 45°: 127 mm Round Cutting Capacity at 90°: 178 mm |
EAN | 5012713015931 |
ECLASS Code | 36600505 |
Features | Belted Drive |
Height | 1050mm |
Includes | Blade |
Length | 1290mm |
MFR Part No. | 1593 |
Mitre Capacity | 0 - 45° |
Model Number | 1593 |
Power Source | Electric |
Product Type | Static Horizontal Bandsaw Machine |
UNSPSC Code | 23101512 |
Voltage | 230V |
Warranty | 2 Years |
Weight | 170kg |
Width | 730mm |