£3479.99
Ex VAT
£4175.99
Inc VAT
Product Details
Product Specification
The 229DM Bandsaw is the go-to solution for precision cutting before machining. With double mitre functionality and adjustable hydraulic down feed, this bandsaw provides the control needed to meet a range of demands.
Features and Benefits
• Double mitre capability, allows users to make precise angled cuts with ease and increases the ability to create complex shapes and angles in a range of materials
• Adjustable hydraulic down feed lets users control the rate of descent, ensuring clean and uniform cuts every time
• Integrated coolant system efficiently dissipates heat during operation, improving the overall longevity of the machine
• Each bandsaw includes a material length stop, allowing users to set and maintain precise material lengths
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Chester |
ECLASS Code | 36600505 |
Length | 1540mm |
MFR Part No. | BAN-SAW-912-415 |
Model Number | 912 |
Product Type | Bandsaw Machine |
UNSPSC Code | 23101512 |
Weight | 190kg |
Width | 590mm |