SKU:
EXL2714520B
MPN:
1-631-200
£7989.00
Ex VAT
£9586.80
Inc VAT
Product Details
Product Specification
Product Documents
Heavy-Duty, freestanding vertical bandsaw suitable for continuous use.
Features and Benefits
• KV Series - 230V/1ph 50Hz
• Heavy-duty suitable for continuous use
• High quality electrics and limit switches
• Blade wheel covers to conform to CE standards
• Air pipe keeps the visibility clear near the cutting edge
• Steady freestanding design
• Variety of standard accessories included
• Saw blade butt welder with integrated annealing unit
• Blade shear, grinder and built-in blade and tyre cleaning brush
• Lo-volt light
• Tool set
• Instruction manual and parts list
• Rip fence for straight, repeated cutting and is easily adjustable for varied size
• Mitre protractor for angular cutting
• Warranty -12 Months (T&Cs Apply)
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Blade Length | 3880mm |
Brand | Excel |
ECLASS Code | 36600505 |
Height | 2070mm |
Includes | Blade Shear Built-in Blade Grinder Instruction Manual & Parts List Low-volt Light Mitre Protractor for Angular Cutting Rip Fence Saw Blade Butt Welder with Integrated Annealing Unit Set of Tools Tyre Cleaning Brush |
Length | 1210mm |
Model Number | KV50 |
Power Source | Electric |
Product Type | Static Vertical Bandsaw Machine |
UNSPSC Code | 23101512 |
Voltage | 415V |
Warranty | 12 Months (T&Cs Apply) |
Width | 690mm |