£6319.00
Ex VAT
£7582.80
Inc VAT
Product Details
Product Specification
Product Documents
Heavy Duty Bandsaw, PBS 250 V
Features and Benefits
• Micro alignment of blade through ball bearings
• Dovetail slide with take up gib
• Rapid approach vice
• Adjustable hydraulic feed
• Automatic cut off
• Variable speed
• Time efficient design- no belt change
• Standard accessories: Coolant pump, accessories and instructions
• Warranty -12 Months (T&Cs Apply)
Notes
• Optional accessories: Single roller stand 1-625-994 MSR4 4 roller adj stand 0335-7610
Maximum capacity:
• @ 90°: Round 250mm, Square 250 x 250mm, Rectangular (H x W) 250 x 415mm
• @ 45°: Round 190mm, Square 190 x 190mm, Rectangular (H x W) 250 x 190mm
• Vice capacity: 450mm. Blade size: 3300 x 27 x 0.9mm
• Blade speed - stepless: 25-75m/min
• Mitre cut: 45°
• Motor: 2hp
• Dimensions (L x W x H): 1750 x 575 x 1120mm
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Blade Length | 3300mm |
Blade Speed | 25 - 75m/min |
Blade Width | 27mm |
Brand | Excel |
Cutting Capacity | Rectangular Cutting Capacity at 45°: 250 x 190 mm Rectangular Cutting Capacity at 90°: 250 x 415 mm Round Cutting Capacity at 45°: 190 mm Round Cutting Capacity at 90°: 250 mm |
ECLASS Code | 36600505 |
Features | Variable Speed Drive |
Height | 1120mm |
Includes | Vari Tooth Bimetal M42 Blade |
Length | 1750mm |
Mitre Capacity | 0 - 45° |
Model Number | PBS250V |
Power | 1500W |
Power Source | Electric |
Product Type | Static Horizontal Bandsaw Machine |
UNSPSC Code | 23101512 |
Voltage | 250V |
Warranty | 12 Months (T&Cs Apply) |
Weight | 325kg |
Width | 5750mm |