noscriptS181 - Horizontal Bandsaws | Cromwell Tools

Excel

S181 - Horizontal Bandsaws

2 Variations

The horizontal bandsaw from Excel® offers a range of user-friendly features including a safety switch (IP54) and protective motor switch.

Features and Benefits
• Three blade speeds via gear shifting mechanism
• Robust cast iron design
• Lowering using hydraulic system with continuous adjustment
• Coolant system supplied as standard
• Ball bearing five point blade guide
• Quick action vice
• Automatic limit stop
• Wheel design with handy transport strap allow trouble-free position change of the metal belt saw
• Chip brush
• Warranty -12 Months (T&Cs Apply)

Maximum capacity details
• Cutting range at 0° (round) 180mm
• Cutting range at 0° (square) 180 x 240mm/65 x 300mm
• Cutting range at 45° (round) 110mm
• Cutting range at 45° (square) 170 x 110mm
• Blade speed: 39/66/82m/min
• Blade size: 2362 x 19mm
• Dimensions: 1275 x 450 x 1100mm
• Motor power: 750W

Contents
• Bi-metal blade
• Hydraulic counter
• Pressure cylinder
• Machine sub structure
• Material limit stop
• Quick action vice
• Coolant equipment

Need support to find the right solution [contact our Technical Product Support Team](https://www.cromwell.co.uk/info/technical)