£2389.00
Ex VAT
£2866.80
Inc VAT
Product Details
Product Specification
Product Documents
The horizontal bandsaw from Excel® offers a range of user-friendly features including a safety switch (IP54) and protective motor switch.
Features and Benefits
• Three blade speeds via gear shifting mechanism
• Robust cast iron design
• Lowering using hydraulic system with continuous adjustment
• Coolant system supplied as standard
• Ball bearing five point blade guide
• Quick action vice
• Automatic limit stop
• Wheel design with handy transport strap allow trouble-free position change of the metal belt saw
• Chip brush
• Warranty -12 Months (T&Cs Apply)
Maximum capacity details
• Cutting range at 0° (round) 180mm
• Cutting range at 0° (square) 180 x 240mm/65 x 300mm
• Cutting range at 45° (round) 110mm
• Cutting range at 45° (square) 170 x 110mm
• Blade speed: 39/66/82m/min
• Blade size: 2362 x 19mm
• Dimensions: 1275 x 450 x 1100mm
• Motor power: 750W
Contents
• Bi-metal blade
• Hydraulic counter
• Pressure cylinder
• Machine sub structure
• Material limit stop
• Quick action vice
• Coolant equipment
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Blade Length | 2362mm |
Blade Speed | 21 - 50m/min |
Blade Width | 19mm |
Brand | Excel |
Cutting Capacity | Rectangular Cutting Capacity at 45°: 170 x 110 mm Rectangular Cutting Capacity at 90°: 180 x 240 mm Round Cutting Capacity at 45°: 110 mm Round Cutting Capacity at 90°: 180 mm |
ECLASS Code | 36600505 |
Features | Belted Drive |
Height | 1060mm |
Includes | Vari Tooth Bimetal M42 Blade |
Length | 1300mm |
Mitre Capacity | 0 - 45° |
Model Number | S181 |
Power | 750W |
Power Source | Electric |
Product Type | Static Horizontal Bandsaw Machine |
UNSPSC Code | 23101512 |
Voltage | 240V |
Warranty | 12 Months (T&Cs Apply) |
Weight | 130kg |
Width | 450mm |