£3187.79
Ex VAT
£3825.35
Inc VAT
Product Details
Product Specification
Product Documents
These GN25 Drills, are a versatile and efficient tool for a variety of drilling needs. Whether working with metal, wood, or other materials, this machine offers the precision and power required for accurate hole drilling. With its geared head, tapping function, and multiple speed options, it's a valuable addition to any workshop or job site.
Features and Benefits
• Geared head, enhances drilling performance by ensuring smooth and precise drilling
• With a built-in tapping function, this machine offers additional versatility simplifying threading tasks
• The GN25 Drill is available in both 240V and 415V variants, ensuring compatibility with all workshop's power supply
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Chester |
Drilling Speed Range | 75 to 3200rpm |
ECLASS Code | 36600203 |
Maximum Distance Spindle to Column | 250mm |
Maximum Distance Spindle to Table | 825mm |
Maximum Drilling Capacity | 25mm |
MFR Part No. | DRI-GN25-400 |
Number of Drilling Speeds | 12 |
Spindle Taper | MT3 |
UNSPSC Code | 23101502 |
Weight | 200kg |