£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
Product Documents
This bench grinder and belt sander combination tool makes a high-performance and convenient addition to any workshop. The maintenance-free induction motor ensures consistency, while the simple controls allow for easy operations.
Features and Benefits
• Adjustable work light ensures full illumination for safer working
• Safety eye shields and spark arrestor ensure operator safety
• Supplied with a cooling tray for on hand processing of hot materials
• 45° belt sander for accessibility
• Quick-release sanding belt for easy adjustment
• In-built wheel dresser for user convenience
Typical Applications
• Workshop
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Sealey |
ECLASS Code | 17079090 |
Grinding Wheel Diameter | 150mm |
MFR Part No. | BG150BS |
Motor Rating | 250W |
Overall Height | 250mm |
Overall Length | 390mm |
Overall Width | 450mm |
Type | Bench Grinder |
UNSPSC Code | 23101506 |
Voltage | 230V |
Warranty | 12 Months |
Weight | 10kg |
Wheel Speed | 2850rpm |