£53.90
Ex VAT
£59.89
| Save 10.00%
£64.68
Inc VAT
Product Details
Product Specification
Product Documents
The powerful induction motor on the Sealey® range of bench grinders ensures consistent and reliable performance in all workshop applications.
Features & Benefits
• Coarse and fine stones supplied for operator convenience
• Fitted eye shields for enhanced safety
• Complete with tool rests and spark arrestors for consistent finishing
• Compact design
Typical Applications
• Workshop
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Sealey |
ECLASS Code | 17079090 |
Grinding Wheel Diameter | 150mm |
Includes | 2 x Stones |
MFR Part No. | BG150CX |
Motor Rating | 150W |
Overall Height | 210mm |
Overall Length | 210mm |
Overall Width | 300mm |
Spindle Diameter | 13mm |
Type | Bench Grinder |
UNSPSC Code | 23101506 |
Voltage | 230V |
Warranty | 12 Months |
Weight | 5.06kg |
Wheel Speed | 2980rpm |