SKU:
SLY2711150E
MPN:
BG150XWL
£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Product Documents
The wire wheel and bench grinder combination from Sealey® delivers a high-performance tool for a wide range of applications. Fitted with an adjustable work light, this convenient tool allows for illuminated, safe working.
Features and Benefits
• Fitted eye shields and spark arrestors for operator safety
• Induction motor for consistent drive
• Supplied water tray instantly cools hot material
• In-built wheel dresser for operator convenience
• Supplied with a ready to use coarse stone and wire wheel for instant working
Typical Applications
• Descaling
• Grinding
• Sharpening
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Sealey |
ECLASS Code | 17079090 |
Grinding Wheel Diameter | 150mm |
Includes | 1 x Stone 1 x Wire Wheel |
MFR Part No. | BG150XWL |
Motor Rating | 250W |
Overall Height | 280mm |
Overall Length | 260mm |
Overall Width | 450mm |
Spindle Diameter | 13mm |
Type | Bench Grinder |
UNSPSC Code | 23101506 |
Voltage | 230V |
Warranty | 12 Months |
Weight | 8.6kg |
Wheel Speed | 2850rpm |