£274.00
Ex VAT
£328.80
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for grinding and sharpening in small workshops, the Sealey® Heavy-duty bench grinder delivers excellent performance for general purpose applications.
Features and Benefits
• Supplied with two aluminium oxide grinding stones
• Fitted eye shields for enhanced operator safety
• Features stone guards and spark arrestors for safe operations
• Copper wound induction motor for reliable drive
Typical Applications
• General use
• Workshop
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Sealey |
ECLASS Code | 17079090 |
Grinding Wheel Diameter | 200mm |
Includes | 2 x Stones |
MFR Part No. | BG200/99 |
Motor Rating | 600W |
Overall Height | 290mm |
Overall Length | 310mm |
Overall Width | 470mm |
Spindle Diameter | 16mm |
Type | Bench Grinder |
UNSPSC Code | 23101506 |
Voltage | 230V |
Warranty | 12 Months |
Weight | 20kg |
Wheel Speed | 2850rpm |